Shop All Oil Filter Wrenches & Crushers
This Product is Discontinued
Westward
Oil Filter Wrench, Strap Type (Discontinued)
Mfr # 1EKE3
Zoro # G2177104
This Product is Discontinued
Key Features
- Type Strap
- Capacity Up to 6 in
- Material Steel Body And Nylon Strap
- For Use With 3/8" Square Drive Ratchet or Breaker Bar
- Socket Sizes (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKE3
- Zoro # G2177104
- UPC # 190735748534
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Socket Sizes (In.) | 3/8 in |
Strap Width | 1 7/8 in |
For Tubing Maximum Outside Diameter | 1 in |
Overall Length | 15 in |
Drive Size | 3/8 in |
Handle Length | 6 in |
For Outside Diameter | 4 3/4 in |
Strap Length | 18 in |
Details
Item | Oil Filter Wrench |
Type | Strap |
Capacity | Up to 6 in |
Material | Steel Body And Nylon Strap |
For Use With | 3/8" Square Drive Ratchet or Breaker Bar |
Finish | Chrome |
Handle Color | Silver |
Nonsparking | No |
Handle Material | Alloy Steel |
Handle Type | One Piece |
Strap Color | Black |
Corrosion Resistant | Yes |
Strap Wrench Type | Oil Filter Strap Wrench |
Non-Magnetic | Yes |
Strap Material | Nylon |
Description
Oil Filter Strap Wrench, For Outside Diameter 4 3/4 in, Handle Length 6 in, Strap Width 1 7/8 in, Strap Material Nylon, Drive Size 3/8 in, Handle Material Alloy Steel, Strap Length 18 in, For Tubing Maximum Outside Diameter 1 in, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.