Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, Metal
Mfr # 45FF23
Zoro # G3112420
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Capacity 2 1/4 in to 5 in
- Material Metal
- Length (In.) 13 1/2 in
- Application Used To Remove Stubborn Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FF23
- Zoro # G3112420
- UPC # 190735833575
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 13 1/2 in |
Details
Item | Oil Filter Pliers |
Type | Adjustable |
Capacity | 2 1/4 in to 5 in |
Material | Metal |
Application | Used To Remove Stubborn Filters |
For Use With | Used To Remove Stubborn Filters |
Plier Material | Metal |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- KEN-TOOL Tiger Paste Lubricant, 7.5 lb. (35837)
- REMA TIP TOP One Can 32 Oz. Bead Sealer 32 Oz. Flammable (PBS-32)
- IOTA Converts 108 To 132 Volt AC To 136 Volt DC 600 Continuous Watts 45 Amps Continuous Output (DLS-45/IQ4)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- WESTWARD Oil Filter Wrench, 3 Jaw Universal (1EKJ5)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- WESTWARD Oil Filter Strap Wrench, Nylon (45FF26)
- WESTWARD Oil Filter Wrench, 3 7/16 to 3 3/4 In (1EKJ2)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- Westward Oil Filter Wrenches & Crushers