Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 9-7/16 L
Mfr # 45JW47
Zoro # G5234437
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 7/8 in to 3 3/8 in
- Material Alloy Steel
- Length (In.) 9 7/16 in
- Socket Sizes (In.) 2 7/8 to 3 3/8 in
- Filter Capacity 2 7/8 in to 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 45JW47
- Zoro # G5234437
- UPC # 190735891735
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 9 7/16 in |
Socket Sizes (In.) | 2 7/8 to 3 3/8 in |
Strap Width | 1 in |
Handle Length | 4 13/16 in |
Strap Length | 10 5/16 in |
Overall Length | 9 1/2 in |
For Outside Diameter | 2 7/8 in to 3 3/8 in |
Compatible Filter Diameter - Minimum | 2 7/8 in |
Compatible Filter Diameter - Maximum | 3 3/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 7/8 in to 3 3/8 in, Handle Length 4 13/16 in, Strap Width 1 in, Strap Length 10 5/16 in, Strap Material Spring Steel, Black, Red, Alloy Steel, Black Oxide, Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 2151 Terminal Fuse Block - 3/8" Mounting Hole - 2 Terminal Studs (2151)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT71)
- VELVAC Convex Look Down Mirror-Long Arm (716872)
- BANDO Rib Ace, 460J10 (460J10)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW51)
- WESTWARD Oil Filter Wrench, Carbon Steel (45FF38)
- WESTWARD Oil Filter Wrench, 10-5/16 L (45JW49)
- WESTWARD Oil Filter Strap Wrench, Nylon (45FF26)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- OTC Oil Filter Crusher, 10 Ton (1821)
- Westward Oil Filter Wrenches & Crushers