Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 4 to 4 3/8 In
Mfr # 1EKH5
Zoro # G2547517
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity 4 in to 4 3/8 in
- Material Alloy Steel
- Length (In.) 4 to 4 3/8 in
- Oil Filter Wrench Type Oil Filter Wrench with Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKH5
- Zoro # G2547517
- UPC # 190735748701
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 4 to 4 3/8 in |
Handle Length | 8 7/16 in |
For Outside Diameter | 4 in to 4 3/8 in |
Strap Length | 13 13/16 in |
Strap Width | 1 1/16 in |
Compatible Filter Diameter - Minimum | 4 in |
Compatible Filter Diameter - Maximum | 4 3/8 in |
Overall Length | 10 1/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 4 in to 4 3/8 in, Handle Length 8 7/16 in, Strap Width 1 1/16 in, Strap Length 13 13/16 in, Strap Material Alloy Steel, Silver, Alloy Steel, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENA TECHNOLOGY Sena TuffTalk Lite Helmet Mount Communication System (41203)
- VELVAC Radiator Cap, 3/4" Deep Stant #10231 (10231)
- ILC Replacement for TECUMSEH OHV130 STARTER (OHV130 STARTER)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-313)
- WESTWARD Oil Filter Wrench, 10 L (45JW48)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW51)
- WESTWARD Oil Filter Wrench, Carbon Steel (45FF38)
- WESTWARD Oil Filter Wrench, 90 Degree Swivel (1EKH7)
- WESTWARD Oil Filter Wrench, 3 Jaw Universal (1EKJ5)
- WESTWARD Oil Filter Wrench, Metal (45FF23)
- LISLE FILTER WRENCH BELT (LI63500)
- Westward Service & Shop Tools