Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 3 Jaw Universal
Mfr # 1EKJ5
Zoro # G1742571
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Jaw Universal
- Capacity 2 1/2 in to 3 3/4 in
- Material Alloy Steel
- For Use With Ratchet Wrench
- Features Non-Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKJ5
- Zoro # G1742571
- UPC # 190735748794
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Compatible Filter Diameter - Minimum | 2 1/2 in |
Compatible Filter Diameter - Maximum | 3 3/4 in |
Compatible Drive Size | 3/8 in |
Details
Item | Oil Filter Wrench |
Type | 3 Jaw Universal |
Capacity | 2 1/2 in to 3 3/4 in |
Material | Alloy Steel |
For Use With | Ratchet Wrench |
Features | Non-Magnetic |
Resistance Properties | Corrosion-Resistant |
Tool Type | 3-Jaw Filter Wrench |
Tether Style | Not Tether Capable |
Finish | Black Oxide |
Adjustment Type | Manual |
Description
Oil Filter Wrench, Handle Length Not Applicable, Strap Width Not Applicable, Strap Length Not Applicable, Strap Material Not Applicable, Not Applicable, Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/8 x 1/8 In (68PTC-6-2)
- ACCESS BED COVERS 17-19 TITAN 5FT 6IN BOX(CLAMPS ON W/OR W/O UTILI-TRACK)BLACK MATTE TON (B1030019)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060950Hd (K060950HD)
- RONSTAN Asymmetric Snap Hook (Carbine) 60mm (CS2430-6)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- WESTWARD Oil Filter Wrench, Carbon Steel (45FF38)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- LISLE WRENCH END CAP FILTER 74/76MM 15 FLUTE (LI61560)
- Westward Oil Filter Wrenches & Crushers