Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 2 1/4 to 2 9/16 In
Mfr # 1EKJ4
Zoro # G1360746
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity 2 1/4 in to 2 9/16 in
- Material Alloy Steel
- Length (In.) 2 1/4 to 2 9/16 in
- Handle Length 8 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKJ4
- Zoro # G1360746
- UPC # 190735748787
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 2 1/4 to 2 9/16 in |
Handle Length | 8 7/16 in |
Strap Length | 8 1/8 in |
Strap Width | 1 1/16 in |
For Outside Diameter | 2 1/4 in to 2 9/16 in |
Compatible Filter Diameter - Maximum | 2 9/16 in |
Overall Length | 9 1/2 in |
Compatible Filter Diameter - Minimum | 2 1/4 in |
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 1/4 in to 2 9/16 in, Handle Length 8 7/16 in, Strap Width 1 1/16 in, Strap Length 8 1/8 in, Strap Material Alloy Steel, Silver, Alloy Steel, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bolt, 3/8-16 x 13/32 In, PK2 (82-9216)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 68 ISO Viscosity, 20W SAE, Amber (M0010020095)
- AP EXHAUST Prebent Pipe, 38939 (38939)
- GROTE Flag Quick Disconnect, 22-18G, .250", PK15 (84-2189)
- WESTWARD Oil Pressure Sending Unit Socket, Hex (1EKJ1)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- WESTWARD Oil Filter Wrench, 10-5/16 L (45JW49)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- STEELMAN Diesel Fuel Filter Wrench for use with PACCAR Fuel Filters, Black and Red (61249)
- Westward Service & Shop Tools