Shop All Oil Filter Wrenches & Crushers
Westward
Oil Filter Wrench, 1/2 Socket Sizes
Mfr # 45JW51
Zoro # G3958039
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity 4 21/32 in to 5 5/32 in
- Material Alloy Steel
- Application Used for Torque Requirements
- Socket Sizes (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45JW51
- Zoro # G3958039
- UPC # 190735893524
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Socket Sizes (In.) | 1/2 in |
For Outside Diameter | 4 5/8 in to 5 1/8 in |
Drive Size | 1/2 in |
Strap Width | 1 1/2 in |
Strap Length | 16 3/4 in |
Compatible Filter Diameter - Maximum | 5 1/8 in |
Compatible Drive Size | 1/2 in |
Overall Length | 212 mm |
Compatible Filter Diameter - Minimum | 4 5/8 in |
Description
Oil Filter Wrench, Oil Filter Wrench to use with Ratchet, For Outside Diameter 4 5/8 in to 5 1/8 in, Handle Length Not Applicable, Strap Width 1 1/2 in, Strap Length 16 3/4 in, Strap Material Spring Steel, Not Applicable, Alloy Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Breaking Wedge, Hickory/Steel (T11ES)
- DAYCO Serpentine Belt, Industry Number 8PK1815 (5080715)
- PLANO Waterproof Stowaway Utility Box 3600 Size (364010)
- GROTE LIGHTING LICENSE LAMP- CLR- 2 TWIST-IN FACTORY-SL (45821)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- WESTWARD Oil Filter Wrench, 9-7/16 L (45JW47)
- WESTWARD Oil Pressure Sending Unit Socket, Hex (1EKJ1)
- WESTWARD Oil Filter Wrench, 3 7/16 to 3 3/4 In (1EKJ2)
- WESTWARD Oil Filter Wrench, 10 L (45JW48)
- CTA MANUFACTURING Wrench, 18mm, 12 Pt. (2089)
- Westward Oil Filter Wrenches & Crushers