Shop All Grease Gun Accessories
Westward
Oil Control Gun, 1/2in. Outlet
Mfr # 48UJ87
Zoro # G5575599
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 7/32 in
- Height 12 53/64 in
- Spout Flexible
- Function Transferring Oils
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 48UJ87
- Zoro # G5575599
- UPC # 190735946541
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Diameter | 9 7/32 in |
Height | 12 53/64 in |
Stem Length | 7 61/64 in |
Spout Outside Dia. | 1 49/64 in |
Overall Height | 12 53/64 in |
Spout Outside Diameter | 55/64 in to 1 49/64 in |
Spout Length | 7 61/64 in |
Overall Diameter | 9 7/32 in |
Details
Item | Measuring Container with Pour Spout |
Spout | Flexible |
Function | Transferring Oils |
Material | Polyethylene |
Application | Transferring Oils Into The Engine, Transmission System of Trucks and Heavy Vehicles |
Includes | Flex Spout with Cap, Dust Cap |
Color | White |
Total Capacity | 8 qt |
Spout Type | Flexible |
Mouth Shape | Round |
Fluid Capacity | 256 fl oz |
Container Material | Polyethylene |
Description
Measuring Container with Pour Spout, Material Polyethylene, Fluid Capacity 256 fl oz, Overall Diameter 9 7/32 in, Overall Height 12 53/64 in, Spout Outside Diameter 55/64 in to 1 49/64 in, Spout Length 7 61/64 in, Color White, Spout Flexible, Includes Flex Spout with Cap, Dust Cap, Mouth Shape Round, Spout Type Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- FESTO Compact Cylinder ADN-25-15-A-P-A (ADN-25-15-A-P-A)
- WESTWARD Grease Gun Hose, 18 In. (15F205)
- WESTWARD Grease Fitting Unblocker (3APF6)
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- WESTWARD 18 In. Grease Hose, HD (13X053)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- WESTWARD Hose Extension, 12 In (4BY77)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- Westward Grease Gun Accessories