Shop All Oil Metering
This Product is Discontinued
Westward
Oil Control Gun, 1/2 NPT, Yellow (Discontinued)
Mfr # 48UJ86
Zoro # G5575608
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 1,000
- Extension Type Flexible
- Trigger Color Yellow
- Inlet (In.) 1/2 NPT
- Nozzle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48UJ86
- Zoro # G5575608
- UPC # 190735946558
- Country of Origin India
- Category Oil Metering
Details
Item | Oil Control Gun |
Operating Pressure (PSI) | 1,000 |
Extension Type | Flexible |
Trigger Color | Yellow |
Inlet (In.) | 1/2 NPT |
Nozzle Type | Trigger |
For Use With | Oil Pumps |
Outlet (In.) | 1/2 in ID |
GPM | Up to 8 |
Description
Oil Control Gun, Up to 8 GPM, Operating Pressure (PSI) 1,000 psi, Inlet (In.) 1/2 NPT, Outlet (In.) 1/2 in ID, Extension Type Flexible, Nozzle Type Trigger, Trigger Color Yellow, For Use With Oil Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.