Shop All Oil Metering
Westward
Oil Control Gun, 1/2 NPT, Black
Mfr # 48UJ82
Zoro # G5575641
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1,000 psi
- Extension Type Flexible
- For Use With Oil Pumps
- Outlet (In.) 1/2 in ID
- GPM Up to 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48UJ82
- Zoro # G5575641
- UPC # 190735946596
- Country of Origin India
- Category Oil Metering
Dimensions
Inlet Size | 1/2 in |
Details
Item | Oil Control Gun |
Operating Pressure (PSI) | 1,000 psi |
Extension Type | Flexible |
For Use With | Oil Pumps |
Outlet (In.) | 1/2 in ID |
GPM | Up to 8 |
Inlet (In.) | 1/2 NPT |
Nozzle Type | Trigger |
Trigger Color | Black |
For Media Type | Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil |
Max. Operating Pressure | 1,000 psi |
Nozzle Operation | Automatic |
Inlet Type | NPT |
Description
Oil Control Gun, For Use With Oil Pumps, Max. Operating Pressure 1,000 psi, Inlet Type NPT, Inlet Size 1/2 in, Nozzle Operation Automatic, For Media Type Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 18 In (QS 1/2 L 18)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/4 (1AA20FJ20)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 38" - BX38 (BX38)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- WESTWARD Straight Oil Meter Swivel, 1500 PSI (21EM04)
- WESTWARD Metered Grease Control Valve (5NUG2)
- WESTWARD Digital Oil Control Gun, 0.001 Units (33RL88)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- WESTWARD Digital Oil Meter, 0.30 to 8 GPM (15F217)
- WESTWARD Mechanical Oil Meter, 0.30 to 8 GPM (15F216)
- WESTWARD Grease Control Valve, 10,000 PSI (21EM12)
- Westward Oil Metering