Shop All Oilers and Reservoirs
Westward
Oil Can, Hand Held, 6 Oz
Mfr # 1EKE7
Zoro # G3041622
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 5 in
- Capacity 6 oz
- Includes Outlet Hose and Anti Drip Nozzle
- Type Hand Held
- Container Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKE7
- Zoro # G3041622
- UPC # 190735748541
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Spout Length (In.) | 5 in |
Container Size | 6 |
For Container Size | 6 gal |
Spout Length | 5 in |
Details
Item | Oil Can |
Capacity | 6 oz |
Includes | Outlet Hose and Anti Drip Nozzle |
Type | Hand Held |
Includes Nozzle | Yes |
For Container Type | Can |
Power Source | Hand Operated |
Description
Oil Can, Hand Held, 6 Ounce Capacity, Includes Outlet Hose and Anti Drip Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- BURNDY Oxide Inhibitor, Copper to Copper, 8oz (PENE8)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- WESTWARD Flexible Spout Measure, 1Quart/1 Liter (2CAN9)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH6)
- WESTWARD Oiler, Lever, 1 Pint, Flexible Spout (2LAJ1)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- WESTWARD Flexible Spout Measure, 3 Quart/3 Liter (2CAP2)
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- Westward Oilers and Reservoirs