Shop All Screwdriver Sets
Westward
Offset Screwdriver Set, 2 pcs, Metal
Mfr # 401L07
Zoro # G3365901
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size #1, #2, 3/16", 1/4"
- Handle Material Metal
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L07
- Zoro # G3365901
- UPC # 190735953716
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 3/16", 1/4" |
Shank Length | 4 in |
Overall Length | 4 1/2 in |
For Fastener Size | #1, #2, 1/4 in, 3/16 in |
Range of Lengths | 4 1/2 in |
Sizes Included | Phillips: PH1 x ST3/16 in, PH2 x ST1/4 in |
Description
Magnetized Tip Screwdriver Set, #1, #2, 1/4 in, 3/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes PH1 x ST3/16 in , PH2 x ST1/4 in , Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Extensions, Mfr. No. H4, C4 and C5, Set of Left & Right (H30)
- WELLER Crescent 9 in. Alloy Steel Linesman Pliers (CCA20509)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- BON TOOL Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Comfort Grip Handle (62-580)
- WESTWARD Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (23X839)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Screwdriver Set, 17 pcs, Acetate (401L76)
- WESTWARD Screwdriver Set, Cushion Grip, Metric/SAE (785EH6)
- DIABLO Hi-Performance Screw Driving Set Deliver (DSC-S24)
- Westward Screwdrivers and Nutdrivers