Shop All Nut Setters and Bit Holders
Westward
Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3
Mfr # 38RV66
Zoro # G2620427
product price: $7.79
/pk 3, $2.60/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 7/16"
- Shank Size 1/4" Hex
- Overall Length 1 7/8 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV66
- Zoro # G2620427
- UPC # 190735820315
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 7/16 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 7/8 in |
Fastening Size | 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Electrophoresis, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Westward, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- BETA 11 Piece Metric Key Set, 960951 (000960951)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- URREA 2" NPT pipe threader die head (850-2)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- WESTWARD Bit Holder, 1/4", 1/4", 2-3/8" (38RV73)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- Westward Screwdrivers and Nutdrivers