Shop All Nut Setters and Bit Holders
Westward
Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3
Mfr # 38RV64
Zoro # G2620445
product price: $4.85
/pk 3, $1.62/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4" Hex
- Material Steel
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV64
- Zoro # G2620445
- UPC # 190735820292
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Overall Nutsetter Length | 1 7/8 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5/16 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Electrophoresis, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Westward, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" MT4 75 Degree Bull Nose Live Center (3900-4998)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79388)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- HOUGEN 14MM X 25MM RotaLoc Plus Annular Cutter (17904)
- WESTWARD Nutsetter, 5/16" Hex, 65mm L, Steel, PK3 (1VXN3)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- WESTWARD Nutsetter Set, 1/4", 5/16", 3/8"Hex, 65mmL (1VXN5)
- WESTWARD Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3 (38RV66)
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- Westward Nut Setters and Bit Holders