Shop All Nut Setters and Bit Holders
Westward
Nutsetter, 5/16" Hex, 65mm L, Steel, PK3
Mfr # 1VXN3
Zoro # G3296124
product price: $6.19
/pk 3, $2.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4" Hex
- Material Steel
- Bit Style Nut Setter
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VXN3
- Zoro # G3296124
- UPC # 190735758212
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" Hex |
Overall Length | 2 1/2 in |
Nutsetter Hex Size | 5/16 in |
Overall Nutsetter Length | 65 mm |
Hex Shank Size | 1/4 in |
Fastening Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Sand Blasted, Material Steel, Slide to Clean Yes, Number of Nutsetters Included 3, Tool Brand Westward, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (40030)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- WESTWARD Bit Holder, 1/4", 1/4", 2-3/8" (38RV73)
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 6 (1150MN416S)
- Westward Screwdrivers and Nutdrivers