Shop All Nut Setters and Bit Holders
Westward
Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3
Mfr # 38RV63
Zoro # G2620451
product price: $8.19
/pk 3, $2.73/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 1 7/8 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV63
- Zoro # G2620451
- UPC # 190735820285
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 7/8 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Electrophoresis, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Westward, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum (22UN89)
- KO-KEN Socket 8mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-8)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- WESTWARD Nutsetter, 5/16" Hex, 65mm L, Steel, PK3 (1VXN3)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- WESTWARD Nutsetter Set, 1/4", 5/16", 3/8"Hex, 65mmL (1VXN5)
- WESTWARD Bit Holder, 1/4", 1/4", 2-3/8" (38RV73)
- WESTWARD Nutsetter, 5/16", Steel, 1-7/8 in. L, PK3 (38RV64)
- VEGA Nutsetter, 10Mm Mag Nutsetter x 6 (1150MN10M)
- Westward Nut Setters and Bit Holders