Shop All Nut Driver Sets
Westward
Nut Driver Set, 7 pcs, Solid Round, SAE
Mfr # 401L15
Zoro # G2479622
original price:
$61.92
9% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L15
- Zoro # G2479622
- UPC # 190735950340
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Nut Driver Shank Length | 3 in |
Overall Length | 7 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
Shank Length | 3 in |
Range of Lengths | 7 in |
Size Color Code | Transparent with Black Bar, Transparent with Blue Bar, Transparent with Brown Bar, Transparent with Green Bar, Transparent with Red Bar, Transparent with Yellow Bar |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Description
This Westward 401L15 Nut Driver Set is a 7-piece set of solid round shank nut drivers that comes in seven different sizes. This SAE tool kit is great for getting into tight spots and provides control when needed. The multi-color handle gives you the option to choose your favorite color. Each solid round shank nut driver has a hex size of 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in and 1/2 in. It also features a screwdriver and nut driver grouping that helps keep your tools organized so that they are ready for your next project. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward 401L15 Nut Driver Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- IRWIN Woodboring 3pc Bit Set (3041003)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. (1CLL7)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- WESTWARD Nut Driver, 9.0mm, Hollow, Ergo, Ins, 5 in. (1YXN1)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- Westward Screwdrivers and Nutdrivers