Shop All Nut Driver Sets
Westward
Nut Driver Set, 10 pcs, Solid Round, Metri
Mfr # 401L16
Zoro # G2479631
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (10) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L16
- Zoro # G2479631
- UPC # 190735950241
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 13 mm, 5, 5 1/2, 6, 7, 8, 9, 10, 11, 12 |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 in |
Tip Size | 10 mm, 11 mm, 12 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Overall Length | 7 in |
Shank Length | 3 in |
Size Color Code | Transparent with Black Bar, Transparent with Blue Bar, Transparent with Brown Bar, Transparent with Green Bar, Transparent with Orange Bar, Transparent with Red Bar, Transparent with Yellow Bar |
Range of Lengths | 7 in |
Hex Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
For Fastener Size | 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Description
Solid Round Shank Nut Driver Set, Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 25 mm, Shank Length 3 in, Fluted, Metric, Solid Round Shank, Fastener Holding No, For Fastener Size 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Trunnion Jaws S4A (32165)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ins, 5 in. (5UFX8)
- WESTWARD Nut Driver, 12.0mm, Solid, Tee, 9-1/16 in. (30RZ24)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- Westward Nut Driver Sets