Shop All Nut Driver Sets
Westward
Nut Driver Set, 10 pcs, Hollw Round, Metric
Mfr # 401L18
Zoro # G5116610
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (10) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L18
- Zoro # G5116610
- UPC # 00194484254841
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 13 mm, 5, 5 1/2, 6, 7, 8, 9, 10, 11, 12 |
Nut Driver Overall Length | 7-1/2 in |
Tip Size | 10 mm, 11 mm, 12 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Overall Length | 7 1/2 in |
Shank Length | 3 in |
Hex Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Range of Lengths | 7 1/2 in |
For Fastener Size | 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Size Color Code | Black, Blue, Brown, Green, Orange, Red, Yellow |
Description
Hollow Shank Nut Driver Set, Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 7 1/2 in, Shank Length 3 in, Ergonomic, Metric, Hollow Shank, Fastener Holding No, For Fastener Size 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191054)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- CAPRI TOOLS 3/8 in Drive 17 mm 6-Point Metric Deep Socket (1-2371)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- Westward Nut Driver Sets