Shop All Nut Drivers
Westward
Nut Driver, SAE, Solid Round, 3/16"
Mfr # 401L19
Zoro # G2050811
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L19
- Zoro # G2050811
- UPC # 00194484254858
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 3/16 in |
Hex Size | 19/100 in |
For Fastener Size | 19/100 in |
Size Color Code | Black |
Shank Diameter | 0.248 in |
Shank Length | 3 in |
Tip Size | 3/16 in |
Description
Solid Round Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Cutter, 8mm (11308)
- SP AIR Super Fast Mini Impact Ratchet, 3/8In (SPJSP-1765HD)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6235)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- KO-KEN T Handle Socket 5/16 6 Point 250 x 200mm (104A-5/16)
- Westward Nut Drivers