Shop All Nut Drivers
Westward
Nut Driver, SAE, Solid Round, 1/4"
Mfr # 401L20
Zoro # G2050769
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Handle Material Acetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L20
- Zoro # G2050769
- UPC # 190735949221
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 1/4 in |
For Fastener Size | 1/4 in |
Tip Size | 1/4 in |
Size Color Code | Red |
Shank Length | 3 in |
Hex Size | 1/4 in |
Shank Diameter | 0.248 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H206FV)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-U (44191)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (444957)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- Westward Screwdrivers and Nutdrivers