Shop All Nut Drivers
Westward
Nut Driver, SAE, Solid Round, 11/32"
Mfr # 401L22
Zoro # G2479701
original price:
$7.34
67% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L22
- Zoro # G2479701
- UPC # 190735950319
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 11/32 in |
Tip Size | 11/32 in |
Size Color Code | Green |
For Fastener Size | 17/50 in |
Hex Size | 17/50 in |
Shank Length | 3 in |
Shank Diameter | 0.314 in |
Description
Solid Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 10 (DXTT-2-182)
- HOUGEN R8 Tool Holder for 12,000-Series (49853)
- REGAL CUTTING TOOLS M4 x 0.7 6H Plug Metric D6 Met-Flo Tap (010452AS)
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- WESTWARD Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in (11Z423)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- Westward Screwdrivers and Nutdrivers