Shop All Nut Drivers
Westward
Nut Driver, SAE, Hollow Round, 3/16"
Mfr # 401L33
Zoro # G5923467
original price:
$5.53
6% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L33
- Zoro # G5923467
- UPC # 00194484254872
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Shank Length | 3 in |
Shank Diameter | 0.28 in |
Hex Size | 19/100 in |
Size Color Code | Black |
For Fastener Size | 19/100 in |
Shank Length | 3 in |
Tip Size | 3/16 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- PARAGON DIAMOND TOOLS 7'' x .250 x UA-7/8-5/8 Standard Tuckpoint Blade (TP-7)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- WESTWARD Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in (11Z423)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, Metric, Hollow Round, 8.0mm (401L44)
- KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade (7324)
- Westward Nut Drivers