Shop All Nut Drivers
Westward
Nut Driver, SAE, Hollow Round, 11/32"
Mfr # 401L36
Zoro # G5934737
original price:
$5.74
6% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Screwdriver and Nut Driver Grouping Nut Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L36
- Zoro # G5934737
- UPC # 00194484254902
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Hex Size | 11/32 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Shank Length | 3 in |
Shank Diameter | 0.31 in |
Size Color Code | Green |
Tip Size | 11/32 in |
For Fastener Size | 17/50 in |
Hex Size | 17/50 in |
Description
Hollow Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CRESCENT 3 Piece 1/4" & 3/8" Drive Universal Joint and Adapter Set (CDTA14C)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- WESTWARD Nut Driver, Metric, Solid Round, 11.0mm (401K76)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- Westward Screwdrivers and Nutdrivers