Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 8.0mm
Mfr # 401L30
Zoro # G2050680
original price:
$7.38
6% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L30
- Zoro # G2050680
- UPC # 190735949191
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 8 mm |
Tip Size | 8 mm |
Shank Length | 3 in |
For Fastener Size | 8 mm |
Shank Diameter | 8 mm |
Hex Size | 8 mm |
Size Color Code | Yellow |
Description
Solid Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Huot 30650 Drill Bit Buddy (30650)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- DRILL AMERICA 1/2"-20 Carbon Steel Plug Hand Tap (DWTP1/2-20)
- WESTWARD Nut Driver, SAE, Solid Round, 3/16" (401L19)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- WESTWARD Nut Driver, 3/8 in., Hollow, 6 in. (10J258)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- Westward Screwdrivers and Nutdrivers