Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 6.0mm
Mfr # 401L28
Zoro # G2050732
original price:
$8.35
71% off
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L28
- Zoro # G2050732
- UPC # 190735949160
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Hex Size | 6 mm |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Tip Size | 6 mm |
Shank Length | 3 in |
Hex Size | 6 mm |
For Fastener Size | 6 mm |
Shank Diameter | 6.3 mm |
Size Color Code | Red |
Description
Solid Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- PRO-GRADE TOOLS Workshop Clamp Vise, 3" (59109)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- Westward Screwdrivers and Nutdrivers