Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 5.5mm
Mfr # 401L27
Zoro # G2050662
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L27
- Zoro # G2050662
- UPC # 00194484254865
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 5 1/2 mm |
Nut Driver Shank Length | 3 in |
Size Color Code | Brown |
For Fastener Size | 5.5 mm |
Shank Length | 3 in |
Tip Size | 5.5 mm |
Shank Diameter | 6.3 mm |
Hex Size | 5.5 mm |
Description
Solid Round Shank Nut Driver, Tip Size 5.5 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 5.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- CAPRI TOOLS 12 in High Tension Multi-Angle Hack Saw with Soft Handle (20100)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- ALLWAY 2" W Plastic Putty Knife (DS20)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, SAE, Solid Round, 5/16" (401L21)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- Westward Screwdrivers and Nutdrivers