Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 12.0mm
Mfr # 401K77
Zoro # G2479570
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K77
- Zoro # G2479570
- UPC # 00194484254711
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Hex Size | 12 mm |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
For Fastener Size | 12 mm |
Size Color Code | Red |
Shank Length | 3 in |
Tip Size | 12 mm |
Hex Size | 12 mm |
Shank Diameter | 12 mm |
Description
Solid Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Auto Luber (LAGD 125/HB2)
- STAHLWILLE TOOLS Square drive insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58240010)
- GATOR TOOLS Gator Tools 48" Round End GatorLoy (GF10360)
- CABLE PREP Communications Tool Kit, No. of Pcs. 5 (PIK-659HPT)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, Metric, Hollow Round, 8.0mm (401L44)
- Westward Screwdrivers and Nutdrivers