Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 11.0mm
Mfr # 401K76
Zoro # G2479561
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401K76
- Zoro # G2479561
- UPC # 00194484254704
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 11 mm |
Nut Driver Shank Length | 3 in |
Tip Size | 11 mm |
Shank Length | 3 in |
Hex Size | 11 mm |
Shank Diameter | 11 mm |
Size Color Code | Brown |
For Fastener Size | 11 mm |
Description
Solid Round Shank Nut Driver, Tip Size 11 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD7/8)
- WILLIAMS 3/8" Drive Socket Set (50671)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, Metric, Solid Round, 6.0mm (401L28)
- MILWAUKEE TOOL 10mm Hollow Shaft Nut Driver (48-22-2436)
- Westward Nut Drivers