Shop All Nut Drivers
Westward
Nut Driver, Metric, Solid Round, 10.0mm
Mfr # 401L32
Zoro # G2479738
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Holding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L32
- Zoro # G2479738
- UPC # 190735950333
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Hex Size | 10 mm |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 in |
Size Color Code | Blue |
Hex Size | 10 mm |
Shank Diameter | 11 mm |
Tip Size | 10 mm |
Shank Length | 3 in |
For Fastener Size | 10 mm |
Description
Solid Round Shank Nut Driver, Tip Size 10 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN11)
- URREA Extension, 1/2"X36" (546436)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- WESTWARD Nut Driver, Metric, Solid Round, 12.0mm (401K77)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- Westward Nut Drivers