Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 9.0mm
Mfr # 401L45
Zoro # G5919739
original price:
$5.73
8% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L45
- Zoro # G5919739
- UPC # 00194484254995
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 9 mm |
Shank Diameter | 9.3 mm |
Size Color Code | Green |
Hex Size | 9 mm |
Shank Length | 3 in |
Tip Size | 9 mm |
For Fastener Size | 9 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7171)
- DRILL AMERICA 1-1/8"x1" Carbide Tipped Annular Cutter (CTC5-530-139)
- WESTWARD Nut Driver, SAE, Solid Round, 3/16" (401L19)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- Westward Nut Drivers