Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 8.0mm
Mfr # 401L44
Zoro # G5919273
original price:
$5.58
5% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Driver Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L44
- Zoro # G5919273
- UPC # 00194484254988
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 8 mm |
Nut Driver Shank Length | 3 in |
For Fastener Size | 8 mm |
Hex Size | 8 mm |
Shank Diameter | 8 mm |
Tip Size | 8 mm |
Shank Length | 3 in |
Size Color Code | Yellow |
Description
Hollow Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Heavy-Duty Riveter (KTI-79100)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X40)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- GREY PNEUMATIC 1"DR X 36MM HEX (4936M)
- Westward Nut Drivers