Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 7.0mm
Mfr # 401L43
Zoro # G5936417
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Driver Hex Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L43
- Zoro # G5936417
- UPC # 00194484254971
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Shank Diameter | 8 mm |
Tip Size | 7 mm |
Hex Size | 7 mm |
For Fastener Size | 7 mm |
Size Color Code | Orange |
Shank Length | 3 in |
Description
Hollow Round Shank Nut Driver, Tip Size 7 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- TENG TOOLS Slotted/PH2 x 100mm 1000 Volt Insulated Plus/Minus Screwdriver (MDV844NF)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in (11Z423)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- Westward Nut Drivers