Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 5.5mm
Mfr # 401L41
Zoro # G5942592
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Screwdriver and Nut Driver Grouping Nut Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L41
- Zoro # G5942592
- UPC # 00194484254957
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Hex Size | 5 1/2 mm |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Size Color Code | Brown |
Shank Diameter | 7.2 mm |
Tip Size | 5.5 mm |
Hex Size | 5.5 mm |
Shank Length | 3 in |
For Fastener Size | 5.5 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 5.5 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 5.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705LTM)
- CRESCENT LUFKIN 1/4" x 5' Architect's Pocket Scale (W393)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- WESTWARD Nut Driver, 3/8 in., Hollow, 6 in. (10J258)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- Westward Screwdrivers and Nutdrivers