Shop All Nut Drivers
Westward
Nut Driver, Metric, Hollow Round, 11.0mm
Mfr # 401K79
Zoro # G5911713
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K79
- Zoro # G5911713
- UPC # 00194484254728
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 11 mm |
Size Color Code | Brown |
Hex Size | 11 mm |
Shank Diameter | 11 mm |
Shank Length | 3 in |
For Fastener Size | 11 mm |
Tip Size | 11 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 11 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MUDLINGR MIXR 5GL 16""L (46560)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- ASTRO PNEUMATIC KIT RIVET NUT DRILL ADAPTER (AOADN14)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- Westward Screwdrivers and Nutdrivers