Shop All Nut Driver Sets
Westward
Nut Driver, 9.0mm, Solid, Ergo, 3 in.
Mfr # 1CLN3
Zoro # G1594092
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1CLN3
- Zoro # G1594092
- UPC # 190735747414
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 9 mm |
Shank Length | 3 in |
Tip Size | 9 mm |
Overall Length | 7 1/2 in |
Hex Size | 9 mm |
For Fastener Size | 9 mm |
Description
Solid Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 1 in, Shank Length 3 in, Ergonomic, Metric, Solid Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cutter For Stainless Steel 2 1/2Ft (57175301)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (308598)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- KRAFT TOOL Rub Brick w/Hdl, 60 Grit, 6"x3"x1 (CF282)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- WESTWARD Nut Driver, 9.0mm, Hollow, Ergo, Ins, 5 in. (1YXN1)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- Westward Nut Driver Sets