Shop All Nut Drivers
Westward
Nut Driver, 9.0mm, Hollow, Fluted, 3 in.
Mfr # 10J246
Zoro # G3934743
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nut Driver Hex Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10J246
- Zoro # G3934743
- UPC # 190735724996
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Hex Size | 9 mm |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 9 mm |
Tip Size | 9 mm |
For Fastener Size | 9 mm |
Shank Length | 3 in |
Description
Hollow Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- HHIP 3/8" High Speed Steel Square Push Broach (2006-0122)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- WESTWARD Nut Driver, Metric, Solid Round, 5.5mm (401L27)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- CTA MANUFACTURING NUT DRIVER FLEX SHAFT 10MM (CTA5055)
- Westward Screwdrivers and Nutdrivers