Shop All Nut Driver Sets
Westward
Nut Driver, 9.0mm, Hollow, Ergo, Ins, 5 in.
Mfr # 1YXN1
Zoro # G3489683
original price:
$10.54
70% off
new price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXN1
- Zoro # G3489683
- UPC # 190735759578
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 9 mm |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 1/2 in |
Tip Size | 9 mm |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Hex Size | 9 mm |
For Fastener Size | 9 mm |
Description
This Westward 9.0mm Ergo Insulated Nut Driver is a must-have for your toolbox. It has a hollow round shank and hex size of 9 mm, making it easy to use in tight spaces. With an overall length of 9 1/2 in., this nut driver is designed to reach into hard-to-reach places where screws are located. The handle color is red, which makes it easy to find the right screwdriver among other tools you may be using at the time. This nut driver also has a metric measurement type and a round shank shape. The Westward 9 mm Hollow Round Shank Nut Driver will prove itself invaluable when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- BOSTON GEAR Mounting Base (87874)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- Westward Nut Driver Sets