Shop All Nut Driver Sets
Westward
Nut Driver, 6.0mm, Solid, Ergo, 3 in.
Mfr # 1CLL9
Zoro # G0261107
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1CLL9
- Zoro # G0261107
- UPC # 190735747384
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Hex Size | 6 mm |
Nut Driver Shank Length | 3 in |
Overall Length | 7 1/2 in |
Shank Length | 3 in |
Tip Size | 6 mm |
Hex Size | 6 mm |
For Fastener Size | 6 mm |
Description
Solid Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 1 in, Shank Length 3 in, Ergonomic, Metric, Solid Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- J.W. WINCO GN6336.4-ST-63-M12-50 Star Knob (6336.4-ST-63-M12-50)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. (1CLL7)
- WESTWARD Nut Driver, 9.0mm, Hollow, Ergo, Ins, 5 in. (1YXN1)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- WESTWARD Nut Driver, 12.0mm, Solid, Tee, 9-1/16 in. (30RZ24)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- Westward Screwdrivers and Nutdrivers