Shop All Nut Drivers
Westward
Nut Driver, 6.0mm, Hollow, Fluted, 3 in.
Mfr # 10J243
Zoro # G4011226
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nut Driver Hex Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J243
- Zoro # G4011226
- UPC # 190735724965
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Hex Size | 6 mm |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 6 mm |
Tip Size | 6 mm |
For Fastener Size | 6 mm |
Shank Length | 3 in |
Description
Hollow Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 1"D 1/4"R (CF115)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm (401L41)
- WESTWARD Nut Driver, 3/16 in., Hollow, Fluted, 3 in. (10J234)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- Westward Screwdrivers and Nutdrivers