Shop All Nut Driver Sets
Westward
Nut Driver, 6.0mm, Hollow, Ergo, Ins, 5 in.
Mfr # 1YXL7
Zoro # G1973876
original price:
$7.89
63% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXL7
- Zoro # G1973876
- UPC # 190735759547
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 9 1/2 in |
Nut Driver Hex Size | 6 mm |
Nut Driver Shank Length | 5 in |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Tip Size | 6 mm |
Hex Size | 6 mm |
For Fastener Size | 6 mm |
Description
Solid Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 1 in, Shank Length 5 in, Ergonomic, Metric, Solid Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. (1CLL7)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- TITAN NUT DRIVER SAE 6pc SET (TL15222)
- Westward Nut Driver Sets