Shop All Nut Drivers
Westward
Nut Driver, 6.0mm, Hollow, 3 in.
Mfr # 10J297
Zoro # G3927926
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J297
- Zoro # G3927926
- UPC # 190735725214
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 3/8 in |
Nut Driver Hex Size | 6 mm |
Hex Size | 6 mm |
For Fastener Size | 6 mm |
Shank Length | 3 in |
Tip Size | 6 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2075x1)
- UWS Replacement Keys, KEYCH506 (KEYCH506)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF403D1)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- Westward Nut Drivers