Shop All Nut Drivers
Westward
Nut Driver, 5.5mm, Hollow, Fluted, 3 in.
Mfr # 10J242
Zoro # G4167466
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J242
- Zoro # G4167466
- UPC # 190735724958
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 5 1/2 mm |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 5.5 mm |
Tip Size | 5 1/2 mm |
For Fastener Size | 5.5 mm |
Shank Length | 3 in |
Description
Hollow Round Shank Nut Driver, Tip Size 5 1/2 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 5.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 18 Ga. 2 in. Brad Nailer Kit (BN200C)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- HAMPTON Bolt J W/Nut 5/16"X3" (02-3459-861)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- WESTWARD Nut Driver, 3/16 in., Hollow, Fluted, 3 in. (10J234)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- Westward Screwdrivers and Nutdrivers