Shop All Nut Driver Sets
Westward
Nut Driver, 5.0mm, Solid, Ergo, 3 in.
Mfr # 1CLL7
Zoro # G1881275
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1CLL7
- Zoro # G1881275
- UPC # 190735747360
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 5 mm |
Overall Length | 7 1/2 in |
Tip Size | 5 mm |
Shank Length | 3 in |
Hex Size | 5 mm |
For Fastener Size | 5 mm |
Description
Solid Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 1 in, Shank Length 3 in, Ergonomic, Metric, Solid Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- PALADIN TOOLS Die Rj45 8P8C Mod. Plug Blister (PA2061)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- Westward Nut Driver Sets