Shop All Nut Drivers
Westward
Nut Driver, 5.0mm, Hollow, Fluted, 3 in.
Mfr # 10J241
Zoro # G4137944
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J241
- Zoro # G4137944
- UPC # 190735724941
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 5 mm |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 5 mm |
Tip Size | 5 mm |
Shank Length | 3 in |
For Fastener Size | 5 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (PL-1)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- WESTWARD Nut Driver, Metric, Hollow Round, 8.0mm (401L44)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- WIHA Insulated Nut Driver 5/32" (32255)
- Westward Nut Drivers