Shop All Nut Drivers
Westward
Nut Driver, 3/16 in., Hollow, Fluted, 3 in.
Mfr # 10J234
Zoro # G3983944
original price:
$6.49
61% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nut Driver Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J234
- Zoro # G3983944
- UPC # 190735724873
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Overall Length | 7 1/4 in |
Hex Size | 19/100 in |
Tip Size | 3/16 in |
Shank Length | 3 in |
For Fastener Size | 19/100 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 3 in, Shank Length 3 in, Plain, SAE, Hollow Round, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 9/32 (11110)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- WESTWARD Nut Driver, Metric, Hollow Round, 9.0mm (401L45)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 6" Shaft (646-1/4M)
- Westward Screwdrivers and Nutdrivers