Shop All Nut Drivers
Westward
Nut Driver, 3/16 in., Hollow, 3 in.
Mfr # 10J285
Zoro # G4201041
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Nut Driver Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10J285
- Zoro # G4201041
- UPC # 190735725139
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Overall Length | 7 3/8 in |
Hex Size | 19/100 in |
Tip Size | 3/16 in |
For Fastener Size | 19/100 in |
Shank Length | 3 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- WESTWARD Nut Driver, 3/16 in., Hollow, Fluted, 3 in. (10J234)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- Westward Nut Drivers