Shop All Nut Driver Sets
Westward
Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in.
Mfr # 30RZ26
Zoro # G9090952
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30RZ26
- Zoro # G9090952
- UPC # 190735805954
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 9 1/16 in |
Nut Driver Hex Size | 14 mm |
Nut Driver Overall Length | 11 5/16 in |
Overall Length | 11 1/4 in |
Tip Size | 14 mm |
Shank Length | 9 1/16 in |
Hex Size | 14 mm |
For Fastener Size | 14 mm |
Description
Solid Round Shank Nut Driver, Tip Size 14 mm, Bolt Clearance 1 in, Shank Length 9 1/16 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 14 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/16 (44228)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1-1/2" (3154)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6 x 1 (7751-6)
- J.W. WINCO GN6336.10-40-M8-20-KU Hand Knob (6336.10-40-M8-20-KU)
- WESTWARD Nut Driver Set, 10 pcs, Solid Round, Metri (401L16)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- WESTWARD Solid Shank Nut Driver Sets, SAE (785EH7)
- TITAN NUT DRIVER SAE 6pc SET (TL15222)
- Westward Nut Driver Sets