Shop All Nut Drivers
Westward
Nut Driver, 1/4 in., Hollow, 3 in.
Mfr # 10J288
Zoro # G3897555
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J288
- Zoro # G3897555
- UPC # 190735725146
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Overall Length | 7 3/8 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Shank Length | 3 in |
Hex Size | 1/4 in |
Shank Length | 3 in |
For Fastener Size | 1/4 in |
Tip Size | 1/4 in |
Description
When you need to tighten or loosen nuts and bolts, the Westward 10J288 Hollow Round Shank Nut Driver is just what you need. The handle has a cushion grip for comfort and ease of use. With a hex size of 1/4 in., this nut driver is compatible with most standard fasteners. The round, hollow shank ensures that it can fit into tight spaces where other drivers cannot reach. This 3 in. long nut driver features a blue handle with black grip for enhanced control while working. You will appreciate having the Westward 10J288 Hollow Round Shank Nut Driver on hand when you are doing your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" Standard SAE Combination (CMMT44696)
- KO-KEN Socket 1.1/16 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/16)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish (CMMT99427)
- URREA 3/8" drive, 6-pt magnetic deep impactsocket 1/2" (7716HM)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, SAE, Solid Round, 5/16" (401L21)
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- Westward Nut Drivers