Shop All Nut Driver Sets
Westward
Nut Driver, 12.0mm, Solid, Tee, 9-1/16 in.
Mfr # 30RZ24
Zoro # G9090943
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Number of Pieces 1
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30RZ24
- Zoro # G9090943
- UPC # 190735805930
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 9 1/16 in |
Nut Driver Overall Length | 11 5/16 in |
Nut Driver Hex Size | 12 mm |
Tip Size | 12 mm |
Overall Length | 11 1/4 in |
Shank Length | 9 1/16 in |
Hex Size | 12 mm |
For Fastener Size | 12 mm |
Description
Solid Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 1 in, Shank Length 9 1/16 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-13' 0)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ins, 5 in. (5UFX8)
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. (1CLL7)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- Westward Screwdrivers and Nutdrivers